DESCRIPTION

L.H. Dottie 11 in. Standard Bent Tip Cable Tie

DDT11

Color Finish

 

SPECIFICATIONS

Color Finish
White
Length
11 in
Material
Plastic
Material Type
Nylon
Tensile Strength
50 lbs/in

Starting at
Call for Pricing
  • QUANTITY