DESCRIPTION

  • 6" to 12" adjustable centers
  • Ceramic cartridge
  • Flat Head
  • Heavy duty cast brass

L.H. Dottie 12 in. Brass Flat Wood Screw

DPHFWB122

Length:

SPECIFICATIONS

Length
2 in
Material
Brass
Screw Head
Phillips

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY