DESCRIPTION

  • # 12 thread
  • Non-magnetic
  • Rust resistant

L.H. Dottie 12 in. Brass Flat Wood Screw

DPHFWB12212

Length:

SPECIFICATIONS

Length
2-1/2 in
Material
Brass
Screw Head
Slotted Phillips Head

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS