DESCRIPTION

  • Finger grips
  • Rounded edges
  • Tensile strength of 75 pounds
  • Three tooth pawl

L.H. Dottie 14 in. Standard Bent Tip Cable Tie

DDT14

Color Finish

 

SPECIFICATIONS

Color Finish
Natural
Length
14 in
Material
Plastic
Material Type
Nylon
Tensile Strength
50 lbs/in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS