DESCRIPTION

  • A drill mounted hex socket provides
  • Also, (50) number 10 by 1/2" length, (50) number 10 by 3/4" length, (30) number 10 by 1" length
  • Contains (75) 8 by 1/2"length, (50) number 8 by 3/4" length, and (40) number 8 by 1"length screws

L.H. Dottie 2 in. Self Drilling Screw Kit

DTK810

Length:

SPECIFICATIONS

Length
2 in
Material
Steel
Screw Head
Slotted

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY