DESCRIPTION

  • Nail sharp points
  • Steel safety plates are affixed to the face of 2" x 4" members to protect utility pipes and to prevent nails from penetrating into hidden live wires

L.H. Dottie 3 in. 16 ga Splice Nail Plate

D3516

Length:

SPECIFICATIONS

Height
3 in
Length
5 in
Material
Steel
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS