DESCRIPTION

  • Full threaded wedge anchor
  • Sixteen threads per inch
  • Zinc plated

L.H. Dottie 3 x 1-7/8 in. Wedge Anchor

DW38300

Diameter:

SPECIFICATIONS

Diameter
3/8 in
Length
3 in
Thread Length
1.0

Starting at
Call for Pricing
  • QUANTITY