DESCRIPTION

  • Black oxide coating
  • Fine thread #6 drywall screw
  • Phillips drive

L.H. Dottie 6 in. Drywall Screw

DDWSBX6

Length:

SPECIFICATIONS

Color Finish
Black
Length
1 in
Screw Head
Bugle Head

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS