L.H. Dottie 6 in. Plastic Coated Wire Pipe Hook DPC346

DESCRIPTION

  • Used to secure pipe or tubing transversing wood beams

L.H. Dottie 6 in. Plastic Coated Wire Pipe Hook

DPC346

Fits Pipe Size:

SPECIFICATIONS

Coating
Plastic
Fits Pipe Size
3/4 in
Gauge
10
Length
6 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS