DESCRIPTION

  • #8 thread
  • 1/4" hex sixe
  • Zinc plated

L.H. Dottie 8 in. Hex Washer Head Sharpeez

DSP8

Length:

SPECIFICATIONS

Length
1/2 in
Material
Steel
Screw Head
Slotted Hex Head

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS