DESCRIPTION

  • Finger grips
  • Rounded edges
  • Tensile strength of 50 pounds
  • Three tooth pawl

L.H. Dottie 8 in. Standard UV Bent Tip Cable Tie

DDT6

Color Finish

 

SPECIFICATIONS

Color Finish
Natural
IsAcceptableImage
Length
8 in
Material
Plastic
Material Type
Nylon
Tensile Strength
50 lbs/in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS