DESCRIPTION

  • Chrome
  • Direct burial

L.H. Dottie Bare Ground Clamp

DDB25

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Chrome
Fits Pipe Size
1/2 in - 1 in
Material
Bronze
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday