• Cart

DESCRIPTION

  • Corrosion-resistant Steel exit rollers
  • Easy-grip handle accommodates large hands
  • Enclosed frame protects tape line
  • Graduated in eighths of an inch front side, 10ths & 100ths of a foot on back side
  • Hook ring end
  • Long rewind handle w/rotating fingertip knob makes blade rewinding smoother and easier
  • Pointed bottom end of frame allows positioning of tape line for accurate measurements
  • Waterproof ABS frame and case make cleanup fast and easy

L.S. Starrett 1/2 in. x 100 ft. Open Reel Fiberglass Tape Measure

S535100

Length:

100 ft

SPECIFICATIONS

Color Finish
Yellow
Length
100 ft
Material
Fiberglass
Width
1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now