DESCRIPTION

L.S. Starrett 25 ft. Reading Rolls with Dispenser Case

S666

Size:

SPECIFICATIONS

Length
25 ft
Material
Plastic, Tempered Steel
Size
0.001
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY