This product requires certification to purchase.

3/10 x 1 in. Zinc Plated Low Carbon Steel (Pack of 100) Plain Washer

L.H. Dottie

3/10 x 1 in. Zinc Plated Low Carbon Steel (Pack of 100) Plain Washer

  • Fast #
  • Part #DFENW141
  • Item #467532
  • Manufacturer Part #FENW141
3.6 out of 5 Customer Rating
Brand image
L.H. Dottie

3/10 x 1 in. Zinc Plated Low Carbon Steel (Pack of 100) Plain Washer

  • Fast #
  • Part #DFENW141
  • Item #467532
  • Manufacturer Part #FENW141
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For general purpose applications
  • Provides a large load bearing surface
  • Zinc plated
  • Distributes forces evenly
  • Large surface covers oversized holes
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.21.1
Application:
General Purpose
Coating:
Zinc Plated
Diameter - Inside 1:
3/10 in
Diameter - Outside:
1 in
Material:
Low Carbon Steel
Package Quantity:
Pack of 100
Product Type:
Fender Washer
Thickness:
0.080 in
UPC:
781002155102