3/8 in. x 1 in. Zinc Plated Carbon Steel Flat Washer (Pack of 100)
3/8 in. x 1 in. Zinc Plated Carbon Steel Flat Washer (Pack of 100)
Frequently Purchased Together
Product Details
Product Details
- Flat washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface
- They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers
- They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard
Documents
Specifications
- ASME:
- ASME B18.21.1
- Application:
- General Purpose
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 9/20 in
- Diameter - Outside:
- 1-3/100 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Washer
- Shape:
- Flat
- Thickness:
- 0.104 in