DESCRIPTION

  • Contains PTFE for effective sealing power
  • Non-toxic
  • Pressure up to 10,000 psi (690 bar)

La-Co 1/2 in. PTFE Pipe Thread Tape

L44073

Length:

SPECIFICATIONS

Application
Metal
Color Finish
White
Length
1296 in
Material
PTFE
Maximum Pressure
10000 psi
Maximum Temperature
550
Temperature Range
-450 to 550° F (-268 to 288° C)
Thickness
3 mm
Type
Seal Tape
UL Listed
No
Width
1/2 in

Starting at
$3.01
EACH
  • QUANTITY