DESCRIPTION

  • Contains PTFE for effective sealing power
  • Non-toxic
  • Pressure up to 10,000 psi (690 bar)

La-Co Slic-tite® 1/4 in. PTFE Thread Tape

L44080

Length:

SPECIFICATIONS

Application
Metal
Collection
Slic-tite®
Color Finish
White
Length
300 in
Material
PTFE
Maximum Pressure
10000 psi
Maximum Temperature
550
Temperature Range
-450 to 550° F (-268 to 288° C)
Thickness
3 mm
Type
Seal Tape
UL Listed
No
Width
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY