1 pt Flux
Brite 1 pt Flux
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans pipe upon application
- Ideal for high-speed production and mechanized soldering equipment
-
Lead Law Compliant
Specifications
- Application:
- Copper, Brass, Galvanized Iron, Lead, Zinc, Tin, Silver, Nickel, Mild Steel, Terne Plate, Malleable Iron
- CARB OTC LEED Compliant:
- No
- Collection:
- Brite
- Color:
- Yellow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Flux
- Size:
- 1 pt