DESCRIPTION

  • Temporary marks can be easily removed

La-Co 5 x 1/2 in. Flat Soapstone Marker

L80129

Diameter:

SPECIFICATIONS

Application
Aluminum, Fabric, Iron, Stainless Steel, Steel
Color Finish
White
Diameter
3/16 in
Length
5 in
Material
Soapstone
Width
3/16 in

Starting at
$0.33
EACH
  • QUANTITY