DESCRIPTION

  • Made in the USA
  • No residue left behind and no drying necessary
  • Removes heavy grease, oils, tar, asphalt, inks, wax, lubricants, adhesives, and many other hard-to-remove materials
  • Smooth side for gentle cleaning, rough side for hard-to-clean areas

La-Co Lifter® 70-Bucket of Lifter Hand Wipes

L72405

Package Quantity:

SPECIFICATIONS

Collection
Lifter®
Color Finish
Purple
Material
Cloth
Package Quantity
70
Type
Wipes

Starting at
$27.64
EACH
  • QUANTITY

DOCUMENTS