DESCRIPTION

  • Made in the USA
  • Telescoping spout for easy, targeted application

La-Co Zoom Spout® All Purpose Lubricating Oil

L79704

Size:

SPECIFICATIONS

Application
All Purpose
CARB OTC LEED Compliant
No
Collection
Zoom Spout®
Color Finish
Clear
Size
4 oz
Type
Oil

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.18
EACH
  • QUANTITY

DOCUMENTS