DESCRIPTION

  • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
  • Made in the USA
  • Nickel material is good for high temperature applications
  • Resists galling, rust and corrosion
  • Working temperature up to 2600° F (1427° C)

La-Co E-Z Break® EZ Break Anti-Seize Compound

L08971

Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
E-Z Break®
Color Finish
Silver Grey
Maximum Temperature
2600
Size
8 oz
Type
Paste

Starting at
$27.68
EACH
  • QUANTITY