DESCRIPTION

  • Built-in dauber and high viscosity allow for easy application
  • Highly visible fluorescent color shows brightly for easy leak identification
  • Made in the USA
  • Non-corrosive, non-toxic, safe for oxygen
  • Temperature range: 15° F to 200° F (-9° C to 93° C)

La-Co Visu-Glow® Gasket Leak Detector

L32898

Size:

8 oz

SPECIFICATIONS

Application
CSST Systems, Gas Line Connections
CARB OTC LEED Compliant
No
Collection
Visu-Glow®
Color Finish
Fluorescent Yellow
GSA Approved
No
IAPMO Listed
No
Melting Temperature
14 F
NSF Certified
No
Size
8 oz
Temperature Range
15 to 200° F (-9 to 93° C)
Type
Liquid

Starting at
$9.62
EACH
  • QUANTITY

DOCUMENTS