DESCRIPTION
- Leaves no residue, eliminating cleanup
- Made in the USA
- Non-toxic, harmless to skin, and odorless
- Protects components and materials during soldering to avoid heat damage
- Protects painted and finished surfaces from discoloration due to torch heat
- Protects valves during soldering
- Reduces the threat of costly heat damage to rubber seals and gaskets
- Unique gelled formula sticks to surfaces without dripping or running off
La-Co Cool Gel® Gel Heat Dissipating Spray
L11509
Size:
1 qtSPECIFICATIONS
- Application
- Cabinets, Commercial, Construction, Gas Line Connections, Installation, Repair, Trim, Valves, Walls, Welding
- CARB OTC LEED Compliant
- No
- Collection
- Cool Gel®
- Color Finish
- Clear
- GSA Approved
- No
- IAPMO Listed
- No
- Melting Temperature
- 32 F
- Size
- 1 qt
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday