8.5 oz Metal White Pipe Joint Compound
La-Co Loc® 8.5 oz Metal White Pipe Joint Compound
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealing temperature: -65°F to 400°F (-54°C to 204°C)
- Contains PTFE for a positive seal
- Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
- Ideal for threads in heavy vibration areas
- DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
- Contains no solvents that may shrink and weaken seal
- Anaerobic adhesive provides locking power
Specifications
- Application:
- Metal, Pipe, High Vibration
- CARB OTC LEED Compliant:
- No
- Collection:
- La-Co Loc®
- Color:
- White
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 3000 psi, 10000 psi
- Product Type:
- Thread Sealant
- Size:
- 8.5 oz
- Temperature Range:
- -65 to 400° F (-54 to 204° C)
- Tool Type:
- Sealant
- Type:
- Paste
- UL Listed:
- No
- Weight:
- 0.73 lb
- Width:
- 9-1/2 in