DESCRIPTION

  • Made in the USA
  • Non-corrosive, non-toxic, safe for oxygen
  • Spray bottle allows for easy, targeted application
  • Temperature range: -55° F to 200° F (-48° C to 93° C)
  • Ultra sensitive, long lasting bubbles for easy leak identification

La-Co Sure-Chek® Leak Detector

L3285

Size:

SPECIFICATIONS

Application
CSST Systems, Gas Line Connections
CARB OTC LEED Compliant
No
Collection
Sure-Chek®
Color Finish
Fluorescent Green
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Size
1 pt
Temperature Range
55 to 200° F (-48 to 93° C)
Type
Liquid

Starting at
$19.44
EACH
  • QUANTITY

DOCUMENTS