Markal® M® Paintstik® Solid Paint Marker in Red

Part #L81922  |  Item #1424560  |  Manufacturer Part #81922

$2.56 EACH

Color/Finish: Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts can be immediately dipped into cold water baths without damaging the marks
  • M Painstik® withstands 1600° F (871° C)
  • Durable marks will not rub off, allowing for long-lasting identification
  • Easy-to-hold, recyclable paperboard holder protects Paintstik® for maximum use
  • Made in the USA

Documents

Specifications

Application: Castings, Forgings, Ingots, Welding

Collection: Markal® M® Paintstik®

Color Finish: Red

Length: 4-3/4 in

Maximum Temperature: 1600

Product Type: Marker

Temperature Range: Up to 1600 Deg F (Up to 871 Deg C)