DESCRIPTION

  • Anaerobic adhesive provides locking power
  • Contains PTFE for effective sealing power
  • Contains no solvents that may shrink and weaken seal
  • For use in heavy vibration areas
  • Made in the USA
  • Not to be used on oxygen service
  • Pressures: 3,000 psi (204 bar) for gas and 10,000 (680 bar)psi for liquid

La-Co La-Co Loc® Metal Lath Anaerobic Pipe Thread Sealant

L49250

Size:

250 ml

SPECIFICATIONS

Application
High Vibration, Metal, Pipe
CARB OTC LEED Compliant
No
Collection
La-Co Loc®
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Length
9-1/2 in
Material
PTFE
Maximum Pressure
10000 psi, 3000 psi
NSF Certified
No
SCAQMD Compliant
No
Size
250 ml
Temperature Range
-65 to 400° F (-54 to 204° C)
Type
Paste
UL Listed
No

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY