DESCRIPTION

  • Airtight, self-storing cap keeps the marker clean and fresh between uses
  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Made in U.S.A.
  • Marks on virtually any surface: wet, smooth, rough or hot
  • Solid paint marker advances and retracts by turning twist-up knob
  • Weather- and UV-resistant paint for long-lasting mark

La-Co Paint Marker

L61120

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
3/4 in
Length
3/4 in

Starting at
Call for Pricing
  • QUANTITY