DESCRIPTION

  • Contains PTFE for effective sealing power
  • Contains no solvents that may shrink and weaken seal
  • Made in the USA
  • Not to be used on oxygen service
  • Pressures: 1,500 psi (102 bar) for gas and 5,000 psi (340 bar) for liquid
  • Washes off hands and clothes easily
  • Will not harden or dry out over time, remaining flexible for easy disassembly

La-Co Leak-Tite® Pipe Joint Compound Dope in Blue

L46029

Size:

SPECIFICATIONS

Application
Metal, PVC
CARB OTC LEED Compliant
No
Collection
Leak-Tite®
Color Finish
Blue
GSA Approved
No
IAPMO Listed
No
Length
5-3/4 in
Material
PTFE
Maximum Pressure
1500 psi, 5000 psi
NSF Certified
Yes
SCAQMD Compliant
No
Size
1 pt
Temperature Range
-50 to 500° F (-46 to 260° C)
Type
Paste
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.81
EACH
  • QUANTITY

DOCUMENTS