DESCRIPTION

  • Made in the USA
  • Non drip siliconized formula for fast application on metal threads
  • Non-toxic and no VOCs
  • Not to be used on oxygen service
  • Pressures: 350 psi (24 bar) for gas and 2,000 psi (34 bar) for liquid
  • Sealing temperature up to 350° F (177°C)

La-Co T-O-T® Pipe Joint Compound with Brush in Cap

L12219

Size:

1/2 pt

SPECIFICATIONS

Application
Metal
CARB OTC LEED Compliant
No
Collection
T-O-T®
Color Finish
Grey
GSA Approved
No
IAPMO Listed
No
Length
4-5/8 in
Maximum Pressure
300 psi, 500 psi
Maximum Temperature
350
NSF Certified
Yes
SCAQMD Compliant
No
Size
1/2 pt
Type
Paste
UL Listed
No

Starting at
$6.85
EACH
  • QUANTITY

DOCUMENTS