1 lb. Plumbset Putty

You last purchased this on
 
LA-CO®

Plumbset® 1 lb. Plumbset Putty

This product requires certification to purchase.
Brand image
You last purchased this on
 
LA-CO®

Plumbset® 1 lb. Plumbset Putty

  • Fast #
  • Part #L19507
  • Item #59553
  • Manufacturer Part #19507
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Will not stain metal surfaces
  • Do not use on plastic, marble, or other natural porous stone, as it will stain the material
  • Non-drying putty will resist liquid seepage
  • Made in the USA
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Plumbset®
Color:
Beige
GSA Approved:
No
IAPMO Listed -:
No
Size:
14 oz