DESCRIPTION

  • Do not use on plastic, marble, or other natural porous stone, as it will stain the material
  • Made in the USA
  • Non-drying putty will resist liquid seepage
  • Will not stain metal surfaces

La-Co Plumbset® Plumbset Putty

L19507

Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Plumbset®
Color Finish
Beige
GSA Approved
No
IAPMO Listed
No
Size
14 oz

Starting at
Call for Pricing
  • QUANTITY