4-5/8 x 1/2 in. Clay Crayon in Black
Pro-EX® 4-5/8 x 1/2 in. Clay Crayon in Black
Frequently Purchased Together
Product Details
- Superior performance on wet, frozen, or treated wood
- Clay-based formula for smooth, fast marking
- Stronger formula for reduced breakage and longer marking life
- Marking range: -20°F to 150°F (-29°C to 66°C)
Documents
Specifications
- Application:
- Concrete, Metal, Plastic, Rubber, Stone, Wood
- Collection:
- Pro-EX®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5/8 in
- GSA Approved:
- No
- Height:
- 4-5/8 in
- Length:
- 4-5/8 in
- Material:
- Clay
- Origin:
- Global
- Product Type:
- Crayon
- Temperature Range:
- -20 to 150 Deg F (-29 to 66 Deg C)
- Tool Type:
- Marker
- Weight:
- 0.065 lb
- Width:
- 5/8 in