Pro-Line® High Arc Performance Paint Marker in Black

Part #L96963  |  Item #3580205  |  Manufacturer Part #96963

$3.41 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast-drying paint for immediate handling reduces work downtime
  • Durable tip and barrel for use in industrial environments
  • Pocket clips keeps markers secure when not in use
  • Temperature range: -50° F to 150° F (-46° C to 66° C)
  • Made in the USA

Documents

Specifications

Application: [Pipe, Steel, Iron, Aluminum, Rubber, Plastic]

Collection: Pro-Line®

Color Finish: Black

Length: 5-3/4 in

Material: Paint

Product Type: Marker

Temperature Range: -50 to 150° F (-46 to 66° C)

Type: L96963