DESCRIPTION

  • Contains PTFE for effective sealing power
  • Made in the USA
  • No VOCs
  • Sealing temperature: -320° F to 450° F (-196° C to 232° C)

La-Co Oxy-Tite® PTFE Thread Sealant for Oxygen Services

L42805

Size:

SPECIFICATIONS

ASTM Specifications
ASTM G-72
Application
Oxygen
CARB OTC LEED Compliant
No
Collection
Oxy-Tite®
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Length
2-1/8 in
Maximum Pressure
2600 psi
NSF Certified
No
SCAQMD Compliant
No
Size
4 oz
Temperature Range
-320 to 450° F (-196 to 232° C)
Type
Paste
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$179.81
EACH
  • QUANTITY

DOCUMENTS