6 in. Solid Paint Marker in White

You last purchased this on
 
Markal®

Quik Stik® 6 in. Solid Paint Marker in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

Quik Stik® 6 in. Solid Paint Marker in White

  • Fast #
  • Part #L61051
  • Item #2110834
  • Manufacturer Part #61051
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick-drying marks allow for immediate handling without smearing
  • Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
  • Marks dry within 5 minutes on wet, oily, dry, and rough surfaces
  • Made in U.S.A.
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Offered in 2 sizes: standard 11/16" (17 mm) and fine size 3/8" (9.5 mm)
  • Requires Certification

Documents


Specifications

Application:
Pipe, Glass, Steel, Iron, Wood, Rubber
Collection:
Quik Stik®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7/8 in
Diameter:
3/8 in
GSA Approved:
No
Height:
4-5/8 in
Length:
4-5/8 in
Material:
Paint
Origin:
Domestic
Product Type:
Marker
Temperature Range:
-50 to 150° F (-46 to 66° C)
Tool Type:
Paint Marker
Weight:
0.09 lb
Width:
7/8 in