DESCRIPTION

  • Cleans pipe upon application
  • For use in hot and cold climates
  • Made in the USA
  • Meets industry standard ASTM B813 and contains no zinc chloride to reduce corrosion concerns
  • Non-acid and non-toxic
  • Water-soluble paste won't leave residue in water piping

La-Co Reg Flux Paste

L22104

Size:

SPECIFICATIONS

ASTM Specifications
ASTM B813
Application
Copper
CARB OTC LEED Compliant
No
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz
Type
Paste

Starting at
$6.01
EACH
  • QUANTITY

DOCUMENTS