DESCRIPTION

  • Cleans pipe upon application
  • Ideal for high-speed production and mechanized soldering equipment

La-Co Brite Regular Liquid Flux

LAC23112

Size:

SPECIFICATIONS

Application
Copper
CARB OTC LEED Compliant
No
Collection
Brite
Color Finish
Yellow
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Size
1 pt
Type
Liquid

Starting at
$15.95
EACH
  • QUANTITY