DESCRIPTION

  • Can be used on a variety of metals and plastic
  • Contains PTFE for effective sealing power
  • Made in the USA
  • Non-toxic and non-drying
  • Not to be used on oxygen service
  • Sealing temperature: -50° F to 500° F (-46° C to 260° C)
  • Washes off hands and clothes easily

La-Co Slic-tite® Slic-Tite Paste with PTFE

L42029

Size:

SPECIFICATIONS

Application
ABS, CPVC, Metal, PVC
CARB OTC LEED Compliant
No
Collection
Slic-tite®
Color Finish
White
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Length
3-1/8 in
Material
PTFE
Maximum Pressure
10000 psi, 3000 psi
NSF Certified
Yes
SCAQMD Compliant
No
Size
1 pt
Temperature Range
-50 to 500° F (-46 to 260° C)
Type
Paste
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY