Flat Marker for Metal Surface Welding with Holder in White (Case of 24)

You last purchased this on
 
LA-CO®

Soapstone Holders® Flat Marker for Metal Surface Welding with Holder in White (Case of 24)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LA-CO®

Soapstone Holders® Flat Marker for Metal Surface Welding with Holder in White (Case of 24)

  • Fast #
  • Part #L80142
  • Item #3158803
  • Manufacturer Part #80142
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Holder reduces breakage
  • Temporary marks can be easily removed
  • Requires Certification

Specifications

Collection:
Soapstone Holders®
Color Finish Name:
White
Length:
5-3/4 in
Material:
Metal
Number of Pieces:
5 Piece
Width:
3/4 in