DESCRIPTION

  • Made in the USA
  • No VOCs
  • Not to be used on oxygen service
  • Pressures: 2,600 psi (177 bar) for gas and 5,000 psi (340 bar) for liquid
  • Sealing temperature up to 400° F (204° C)

La-Co Pipetite® Thread Sealant Adhesive Paste

L12110

Size:

SPECIFICATIONS

Application
Metal
CARB OTC LEED Compliant
No
Collection
Pipetite®
Color Finish
Grey
GSA Approved
No
IAPMO Listed
No
Maximum Pressure
2600 psi, 5000 psi
Maximum Temperature
400
NSF Certified
No
Size
1/2 pt
Type
Paste
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.68
EACH
  • QUANTITY