DESCRIPTION
- Made in the USA
- Non-toxic and non-drying
- Not to be used on oxygen service
- Pressures: 350 psi (24 bar) for gas and 2,000 psi (136 bar) for liquid
- Sealing temperature up to 350° F (177°C)
La-Co Pipetite-Stik® Thread Sealant
L11176
Size:
4 ozSPECIFICATIONS
- Application
- Metal
- CARB OTC LEED Compliant
- No
- Collection
- Pipetite-Stik®
- Color Finish
- White
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 1-1/4 in
- Maximum Pressure
- 2000 psi, 350 psi
- Maximum Temperature
- 350
- NSF Certified
- Yes
- SCAQMD Compliant
- No
- Size
- 4 oz
- Type
- Stick
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday