Paint Marker in Fluorescent Orange

You last purchased this on
 
Markal®

Valve Action® Paint Marker in Fluorescent Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

Valve Action® Paint Marker in Fluorescent Orange

  • Fast #
  • Part #L97052
  • Item #4138468
  • Manufacturer Part #97052
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fluorescent Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Xylene-free paint reduces user health risks and makes for a safer marking tool.
  • Dura-Nib medium bullet tip resists wear to provide long marking life
  • Fast-drying, permanent paint for immediate handling reduces work downtime
  • Made in U.S.A.
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Requires Certification

Documents


Specifications

Application:
Pipe, Glass, Steel, Iron, Rubber, Plastic, Fabric
Collection:
Valve Action®
Color Finish Category:
Oranges
Color Finish Name:
Fluorescent Orange
Depth:
7/8 in
GSA Approved:
No
Height:
7/8 in
Length:
5-3/4 in
Material:
Paint
Origin:
Domestic
Product Type:
Marker
Temperature Range:
-50 to 150° F (-46 to 66° C)
Tool Type:
Paint Marker
Type:
L97052
Weight:
0.055 lb
Width:
5-3/4 in