DESCRIPTION

  • Cleans pipe upon application
  • Made in the USA
  • Meets industry standard ASTM B813 and contains no zinc chloride to reduce corrosion concerns
  • Non-acid and non-toxic
  • Water-soluble paste won't leave residue in water piping

La-Co FLUX-RITE 90® Water Soluble Flux Paste

L2315

Size:

SPECIFICATIONS

ASTM Specifications
ASTM B813
Application
Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc
CARB OTC LEED Compliant
No
Collection
FLUX-RITE 90®
Color Finish
Light Yellow
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz
Type
Paste

Starting at
$9.2
EACH
  • QUANTITY