DESCRIPTION
- Dielectric fittings extend water heater life and ease installation
- Handhole cleanout provides an easy access for periodic inspection of the interior of the tank
Laars 2-1/2 in. Jacketed Storage Tank
LA2086000
Capacity:
SPECIFICATIONS
- Capacity
- 200 gal
- End Connection 1
- NPT
- Fitting Size 1
- 2-1/2 in
- Fitting Sizes
- 2-1/2 in
- Height
- 77 in
- Material
- Steel
- Maximum Pressure
- 300 psi
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday