DESCRIPTION

  • Dielectric fittings extend water heater life and ease installation
  • Handhole cleanout provides an easy access for periodic inspection of the interior of the tank

Laars 2 in. Jacketed Storage Tank

LA0078800

Capacity:

SPECIFICATIONS

Capacity
120 gal
End Connection 1
NPT
Fitting Size 1
2 in
Height
63 in
Material
Steel
Maximum Pressure
300 psi
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS