250F Manual Reset Switch

Part #LE2103200  |  Item #1821025  |  Manufacturer Part #E2103200

Maximum Temperature:

250
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual reset trip-free design
  • Bi-metallic disc type
  • Extended cup mounting bracket

Specifications

Application: Residential

Brand Model Compatibility: MiniTherm, MiniCombo, Mighty Stack, Mighty Therm 2

CSA Certified: Yes

Length: 2 in

Maximum Temperature: 250

Product Type: Limit Switch

Temperature Range: Up to 250 Deg F

Weight: 1