DESCRIPTION

  • Extremely flexible venting
  • Features burner site glass
  • Features extremely durable construction
  • Pump not included
  • Works at an altitude range of 0-10,000'

Laars Mighty Therm® 2 750 MBTU Volume Water Heater with 2 Stage Copper H/X

LMT2V0750NACK1BXN

BTU:

SPECIFICATIONS

BTU
750000
CEC Compliant
For Sale in CA
Collection
Mighty Therm® 2
Material
Cast Iron, Copper
Maximum Temperature
200
Volts
24V
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY